Beli karcher scrubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  2. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  3. KARCHER Professional Floor Scrubber Driers
    Mulai

    Rp45.999.900

    KARCHER Professional Floor Scrubber Driers
    Deskripsi:
    Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straight
    atribut:
    • Part Number: 1.127-007.0
    • Brush Working Width (mm): 510
    • Rated Input Power/Amps (W): max. 1100
    • Battery Capacity (AH): 105
    • Brush Speed (rpm): 155
    • Dimensions (mm): 1170x570x1025
    • Maximum Area Performance (m²/hour): 2040
    • Sound Pressure Level (dBA): 66
    • Working Width Vacuuming (mm): 850
  4. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  5. TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Mulai

    Rp109.999.900

    TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Deskripsi:
    Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.
    atribut:
    • Machine Type: Walk-Behind
    • Power Source: Battery
  6. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp27.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  7. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  8. VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)
    Mulai

    Rp37.999.900

    VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)
    Deskripsi:
    The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
  9. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  10. KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Mulai

    Rp149.999.900

    KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Deskripsi:
    Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
  11. Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp16.999.900

    Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 770
    • Brush Diameter (mm): 455
    • Rolling Brush Motor (V/W): 220-240/750
    • Water Sucking Motor (V/W): 220-230/1000
    • Brush Rotation Speed (rpm/minute): 148
    • Cleaning Width (mm): 455
    • Length Cable (m): 18
    • Dimensions (mm): 1060x650x1025
    • Cleaning Rate (m²/hour): 1660
  12. KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    Mulai

    Rp3.399.900

    KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  13. TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Mulai

    Rp659.999.900

    TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Deskripsi:
    Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.
    atribut:
    • Cleaning Coverage (m²/hour): 4000
    • Recovery Tank (L): 166
    • Solutions Tank (L): 132
    • Scrub Speed (rpm): 325
    • Power (V): 24
  14. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  15. Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    Mulai

    Rp86.900

    Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  16. Goldie Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp25.999.900

    Goldie Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 755
    • Brush Diameter (inch): 20
    • Brush Rotation Speed (rpm/minute): 210
    • Cleaning Width (mm): 510
    • Performance (m²/hour): 1740
    • Dimensions (mm): 1250x630x950
  17. KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai)
    Mulai

    Rp209.999.900

  18. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  19. YANGZI Floor Scrubber
    Mulai

    Rp16.999.900

    YANGZI Floor Scrubber
    Deskripsi:
    This equipment is a professional automatic cleaning equipment. X1 floor scrubbing machine is suitable for the cleaning of flat ground. It uses a 13 inch brush plate or needle holder to clean the ground. The washed dirty water is sucked into the sewage tank by the suction rack at the back of the machine. It only needs to walk the machine on the ground once to complete the cleaning work. The X1 model walk-behind scrubber is one of the most popular cleaning machines due to its ease of operation and high functionality.
Daftar Harga karcher scrubber Terbaru October 2026
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
NILFISK Scrubber Drier Walk BehindRp75.999.900
KARCHER Professional Floor Scrubber DriersRp45.999.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Rp109.999.900
KRISBOW Mesin Pembersih LantaiRp27.999.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Rp37.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Rp149.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait